Deep groove ball bearing NTN 16022C3, Outer diameter: 170 mm | Width: 19 mm | Inner diameter: 110 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16022C3
Rubix:204A4278
EAN:4547359258578



Documents
Product details : NTN 16022C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x19 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 56500 N |
| Basic dynamic load, radial - Cr | 63500 N |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 66.92 excl. VAT
/ Each
£ 80.30 incl. VAT
- Delivery usually within ( 3 ) days
