Deep groove ball bearing NTN 6214LLBC3/5K, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm

NTN - Deep Groove Ball Bearing - 6214LLBC3/5K

See technical informationSee documents

References

NTN:6214LLBC3/5K
Rubix:204A9838
EAN:4547359569001
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Documents

Product details : NTN 6214LLBC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x24 mm
Logistic Weight1090 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r44000 N
Basic dynamic load, radial - Cr69000 N
Weight0.199 kg
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories