Deep groove ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Reference speed | 6300 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days