Deep groove ball bearing NTN 16028C3, Outer diameter: 210 mm | Width: 22 mm | Inner diameter: 140 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16028C3
Rubix:204A4284
EAN:4547359258684



Documents
Product details : NTN 16028C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x22 mm |
|---|---|
| Logistic Weight | 2580 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 91000 N |
| Weight | 2.45 kg |
Show UNSPSC/ECL@SS
£ 123.64 excl. VAT
/ Each
£ 148.37 incl. VAT
- Usually arrives within 14 working days
