SNR Single-row Deep groove ball bearing EE
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 190x185x60 mm |
---|---|
Logistic Weight | 3684 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 86700 N |
Basic dynamic load, radial - Cr | 123000 N |
Weight | 3.7 kg |
Usually arrives within 14 working days