Deep groove ball bearing NTN 6309CM, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6309U1
See technical informationSee documentsReferences
NTN:6309CM
Rubix:205A0349
Manufacturer :6309CM
EAN:4547359005592



Documents
Product details : NTN 6309CM DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 814 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 8.8 kg |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- Delivery usually within ( 3 ) days
