NTN - Deep Groove Ball Bearing - 6909LLU/5K
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 68x68x12 mm |
---|---|
Logistic Weight | 134 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6900 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 14500 N |
Usually arrives within 14 working days