Deep groove ball bearing SNR 6319ZZ, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6319ZZ
Rubix:205A0585
EAN:3413520451493



Documents
Product details : SNR 6319ZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x56 mm |
|---|---|
| Logistic Weight | 6200 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 4900 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 152000 N |
| Weight | 5.82 kg |
Show UNSPSC/ECL@SS
£ 183.97 excl. VAT
/ Each
£ 220.76 incl. VAT
- Delivery usually within ( 3 ) days
