References
Bahco:60T/17-1
Rubix:401A6563
EAN:7314150191529

Product details : BAHCO 60T/17-1 BITS SET 17PCS TORSION
For Phillips, TORX® head screws
Includes 17 pieces: 16 bits + 1 magnetic bit holder
25 mm: PH1, PH2, T7, T8, T9, T10, T15 x2, T20 x2, T25 x2, T27, T30 x2, T40
Suitable for hard material applications
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact box with belt clip
In a hanging cardboard card
Includes 17 pieces: 16 bits + 1 magnetic bit holder
25 mm: PH1, PH2, T7, T8, T9, T10, T15 x2, T20 x2, T25 x2, T27, T30 x2, T40
Suitable for hard material applications
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact box with belt clip
In a hanging cardboard card
17-piece Torsion bit set
Strengths
1/4" Torsion Bit Set for Phillips/TORX® head screws - 17 Pcs
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Number of elements | 17 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 14 ) days
