BAHCO 1/4 STANDARD BIT AND SKT SET IMPERIAL 26 PIECES
Imperial 1/4" Socket and Bit Set
See technical informationSee documentsReferences
Bahco:2058/S26AF
Rubix:269A3652
EAN:7314150516308
Documents
Product details : BAHCO 1/4 STANDARD BIT AND SKT SET IMPERIAL 26 PIECES
For slotted, Phillips, Pozidriv, TORX® and hex head screw
Includes 26 pieces: 18 bits + 5 sockets + 1 bit ratchet + 1 adaptor + 1 bit holder
3 units 1/4" bits for Phillips screws PH1 PH2 PH3
4 units 1/4" bits for Hexagonal screws inches 3/32", 7/64", 1/8", 3/16"
3 units 1/4" bits for Pozidriv screws PZ1 PZ2 PZ3
5 units 1/4" bits for Torx screws T10 T15 T20 T25 T30
3 units 1/4" bits for flat screws SL4 SL5 SL6
1 unit 1/4" hexagon adaptor to 1/4" square K6625-1/4
1 unit adaptor quick release KM653-QR
1 unit 1/4" combination bit ratchet 6950CBR
5 untis 1/4 hand sockets 6 pts in inches 3/16" 1/4" 5/16" 3/8" 1/2"
Supplied in a SPAR-CASE-A7 plastic box (100mm X 80mm X 35mm)
High-performance alloy steel
Finish: zinc phosphate (bits), chrome (sockets) and plated (bit ratchet)
1/4" hexagonal drive DIN 3126 and ISO 1173, style C 6
Technical specifications
Attributes
| Number of elements | 26 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 33.42 excl. VAT
/ Each
£ 40.10 incl. VAT
- Delivery usually within ( 14 ) days

