GPC ST18LTR LIGHT/TOOL RAIL 1800MM

1800 Light & Tool Rail

See technical information
References
GPC Industries:ST18LTR
Rubix:208A8811
brand logo

Product details : GPC ST18LTR LIGHT/TOOL RAIL 1800MM


Ideal for factories, labs, retail environments & schools etc
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 151.19 excl. VAT
/ Each
£ 181.43 incl. VAT
  • Delivery usually within ( 6 ) days