References
Bott:41002049.16V
Rubix:214A8474
Product details : BOTT 41002049.16V CUBIO STORAGE BENCH 2078-1.1 WITH MPX WORKTOP
Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 2 x 500mm high cupboards, finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 320 mm |
|---|---|
| Width | 680 mm |
| Depth | 30 mm |
Show UNSPSC/ECL@SS
£ 1,379.58 excl. VAT
/ Each
£ 1,655.50 incl. VAT
- Delivery usually within ( 16 ) days
