BOTT KWB BENCH 2 CUPBOARD 1500 X 750 X 840MM 41002022.11V


cubio storage bench (mpx) full cupboard / full cupboard WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002022.11v
rubix:2001523
ean:4025002827383
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT KWB BENCH 2 CUPBOARD 1500 X 750 X 840MM 41002022.11V


cubio storage bench with full cupboard / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Strengths

The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This storage bench features two 500mm high cupboards each with adjustable shelves
Up to 800kg UDL capacity
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,019.53 excl. VAT
/ Each
£ 1,223.44 incl. VAT
  • Usually arrives within 14 working days