GPC ST18LBP LOURVED PANEL WITH PINBOARD


1800 Lourvred Back Panel With Pinboard

References
gpc industries:ST18LBP
rubix:208A8815
brand logo
brand logo
Technical specifications
Height480 mm

Product details : GPC ST18LBP LOURVED PANEL WITH PINBOARD


Ideal for factories, labs, retail environments & schools etc
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down

Technical specifications


Attributes
Height480 mm
Show UNSPSC/ECL@SS
£ 284.66 excl. VAT
/ Each
£ 341.59 incl. VAT
  • Usually arrives within 14 working days