BOTT KWB BENCH 2 CPB 2 DRAWER MID SHELF 2000 X750 X 840MM 41002052.11V


cubio storage bench (mpx) 1 drwr-door / mid shelf / 1 drwr-door WxDxH: 2000x750x840mm RAL 7035/5010

References
bott:41002052.11V
rubix:2001526
brand logo
brand logo

Product details : BOTT KWB BENCH 2 CPB 2 DRAWER MID SHELF 2000 X750 X 840MM 41002052.11V


cubio storage bench with 1 drawer-door cabinet / open cupboard / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
No attributes to display for this product
£ 1,428.80 excl. VAT
/ Each
£ 1,714.56 incl. VAT
  • Usually arrives within 14 working days