BOTT STORAGE BENCH 1500 W X 600MM D 16923014.11
verso adj. height storage bench (mpx) with cupboard / 3 drawer cab WxDxH: 1500x600x830-930mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16923014.11
Rubix:80470329



Documents
Product details : BOTT STORAGE BENCH 1500 W X 600MM D 16923014.11
verso adjustable height storage bench with full cupboard / 3 drawer cabinet. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: 525+800x550x600mm. Drawer configuration: 1x 125mm, 2x 175mm with 100% extension slides (75kg U.D.L.) and a single reinforced door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x830-930mm.
Applications
Steel frame with integrated storage modules
Access beneath bench allows good housekeeping
Individual lockable cupboards and cabinets
Roller bearing drawers - 60 kg U.D.L. capacity
Open areas supplied with adjustable shelf
All benches are 600mm wide and have adjustable height of 830 - 930mm
Supplied assembled ready to use
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Access beneath bench allows good housekeeping
Individual lockable cupboards and cabinets
Roller bearing drawers - 60 kg U.D.L. capacity
Open areas supplied with adjustable shelf
All benches are 600mm wide and have adjustable height of 830 - 930mm
Supplied assembled ready to use
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 854.60 excl. VAT
/ Each
£ 1,025.52 incl. VAT
- Delivery usually within ( 16 ) days