GPC SSB6504 STAINLESS WORKBENCH


Stainless Workbench

References
gpc industries:SSB6504
rubix:241A2537
brand logo
brand logo
Technical specifications
Height875 mm
Width875 mm
Depth650 mm

Product details : GPC SSB6504 STAINLESS WORKBENCH


Ideal for factories, labs, retail environments & schools etc
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down

Technical specifications


Attributes
Height875 mm
Width875 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,061.91 excl. VAT
/ Each
£ 1,274.29 incl. VAT
  • Usually arrives within 14 working days