References
Freudenberg Sealing Technologies:67020497
Rubix:167A3819
Manufacturer :67020497

Product details : FPM250X280X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 336 g |
|---|---|
| Inner diameter | 250 mm |
| Outer diameter | 280 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 72.72 excl. VAT
/ Each
£ 87.26 incl. VAT
- Usually arrives within 14 working days
