References
Makita:DJN161Z
Rubix:216A4491
EAN:0088381672153




Product details : MAKITA DJN161Z 18V NIBBLER 1.6MM LXT
A slimline nibbler with a 18V LXT battery that achieves precise arced and straight cuts cleanly. Ideal for cutting profile sheets, such as roofing materials. The nibbler die rotates 360 degrees. A cutting capacity of 2.5 mm for aluminium and 1.6 mm for steel.
Strengths
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 313x78x189 mm |
|---|---|
| Logistic Weight | 2200 g |
| Cutting rate | 1900 rpm |
| Weight | 2.2 kg |
| Use | precise cutting of metal and other sheets |
| Length | 313 mm |
Show UNSPSC/ECL@SS
£ 374.30 excl. VAT
/ Each
£ 449.16 incl. VAT
- In stock: Next day delivery
