Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,409)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,694)
Protection, Safety & Hygiene
(55,476)
Equipment
(10,039)
Fasteners, Adhesives & Tapes
(17,631)
Maintenance & Repairs
(5,514)
Welding
(1,013)
New Products
Hand tools
(25,190)
Portable power tools
(1,510)
Pneumatic tools
(195)
Miscellaneous tools
(118)
Measuring and monitoring
(2,416)
Special tools
(3,200)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(686)
Portable power tools
(824)
See Portable power tools
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Nibbler, shears
Electric nibbler
MAKITA JN1601/1 NIBBLER 1.6MM 110V
MAKITA JN1601/1 NIBBLER 1.6MM 110V
Nibbler
See technical information
References
Makita:
JN1601/1
Rubix:
2519403
Product details : MAKITA JN1601/1 NIBBLER 1.6MM 110V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
357.00
excl. VAT
/
Each
£
428.40
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
DRAPER 70835 AIR NIBBLER
DRAPER EXPERT 35748 HAND NIBBLER 250MM
DRAPER 99732 NIBBLER 20V 2X5AH
MAKITA DJN161Z 18V NIBBLER 1.6MM LXT
MAKITA JN1601/2 NIBBLER 1.6MM 240V
DRAPER 70835 AIR NIBBLER
BOSCH GUS12V300N 12/10.8V UNIVERSAL SHEAR NAKED 06019B2901
DRAPER EXPERT 35748 HAND NIBBLER 250MM
MAKITA DJS200Z BRUSHLESS 2.0 MM METAL SHEAR (STRAIGHT)
MAKITA DJS131Z BRUSHLESS 1.3 MM METAL SHEAR (OFFSET)
MAKITA JS3201J/1 SHEAR 3.2MM 110V
DRAPER 99732 NIBBLER 20V 2X5AH
MAKITA DJN161Z 18V NIBBLER 1.6MM LXT
MAKITA JN1601/2 NIBBLER 1.6MM 240V