• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(686)
  • Portable power tools(824)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Nibbler, shears
  6. Electric shears
  7. MAKITA JS3201J/1 SHEAR 3.2MM 110V

MAKITA JS3201J/1 SHEAR 3.2MM 110V

Shear

See technical information

References

Makita:JS3201J/1
Rubix:80136174
brand logo
brand logo

Product details : MAKITA JS3201J/1 SHEAR 3.2MM 110V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BOSCH GUS12V300N 12/10.8V UNIVERSAL SHEAR NAKED 06019B2901MAKITA DJS200Z BRUSHLESS 2.0 MM METAL SHEAR (STRAIGHT)MAKITA DJS131Z BRUSHLESS 1.3 MM METAL SHEAR (OFFSET)MAKITA JN1601/1 NIBBLER 1.6MM 110VDRAPER 70835 AIR NIBBLERBOSCH GUS12V300N 12/10.8V UNIVERSAL SHEAR NAKED 06019B2901DRAPER EXPERT 35748 HAND NIBBLER 250MMDRAPER 99732 NIBBLER 20V 2X5AHMAKITA DJS200Z BRUSHLESS 2.0 MM METAL SHEAR (STRAIGHT)MAKITA JN1601/2 NIBBLER 1.6MM 240VMAKITA DJS131Z BRUSHLESS 1.3 MM METAL SHEAR (OFFSET)MAKITA DJN161Z 18V NIBBLER 1.6MM LXT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap