References
SNR:EXF218
Rubix:205A2991
Manufacturer :EXF.218
EAN:3413529507979




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : SNR EXF218 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | grey cast iron |
| Length | 235 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 11.73 kg |
Show UNSPSC/ECL@SS
£ 223.87 excl. VAT
/ Each
£ 268.64 incl. VAT
- Delivery usually within ( 3 ) days