Flange Housed Unit
Inner diameter | 25 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 98 mm |
Inner diameter | 25 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 98 mm |
Material | Cast Iron |
Height | 65 mm |
Length | 125 mm |
Series | UCFA200 |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 1 |
Outer diameter | 13 mm |
Weight | 0.68 kg |
Usually arrives within 14 working days