TIMKEN SCJT1 3/8 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT 1-3/8
Rubix:103A0728
EAN:0087796058941


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 130.18 mm |
Product details : TIMKEN SCJT1 3/8 TWO BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir SCJT 1-3/8 flange bearing with two-bolt mounting and set-screw locking. Factory pre-greased, with grease fitting for relubrication.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 130.18 mm |
| Material | cast iron (cast iron) |
| Sealing | two metal shields |
| Series | scjt standard series |
| Total bearing width | 36.5 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 13.1 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.08 kg |
| Mounting typ | two-bolt flange (two-hole) |
Show UNSPSC/ECL@SS
£ 80.21 excl. VAT
/ Each
£ 96.25 incl. VAT
- Usually arrives within 14 working days