LOCTITE 3430 5 MINUTE EPOXY 50ML
2 component adhesive Hysol EA 3430
See technical informationSee documentsReferences
Loctite:EA 3430 DC 50ML ML EN/DE
Rubix:2000533
Manufacturer :2035020
EAN:5010266410142

Documents
Product details : LOCTITE 3430 5 MINUTE EPOXY 50ML
Loctite 3430 50 ml Fastening & Assembly. Structural bonding - 2K epoxy, universal glue, fast, very clear. Glue a wide range of comparable and non-comparable combinations of substrates such as: metal, marble, ceramics, glass, stone, wood, concrete, plastic. Hardens at a low temperature, as a thick layer. Water and shock resistant. Temperature resistance -40°C to +120°C. Product base: 2K Epoxy resin. Application: Room temperature. Processing time: 5 min.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 50 ml |
| Min. temperature | 10 °C |
Show UNSPSC/ECL@SS
£ 35.83 excl. VAT
/ Each
£ 43.00 incl. VAT
- Usually arrives within 14 working days