LOCTITE 675 HIGH STRENGTH LOW VISCOSITY SLOW CURE 250ML 195851
Adhesive
See technical informationSee documentsReferences
Loctite:675
Rubix:794878
Manufacturer :195851
EAN:5010266675701

Documents
Product details : LOCTITE 675 HIGH STRENGTH LOW VISCOSITY SLOW CURE 250ML 195851
LOCTITE® 675 is a high-strength retaining compound designed for bonding cylindrical metal assemblies. It is ideal for interference fits and slip-fitted assemblies with close gaps. The low viscosity promotes penetration into small gaps, while the high strength helps maintain assemblies exposed to shock loads and vibration.
Features:
LOCTITE® 675 is a single-component, low-viscosity, high-strength, slow-curing retaining compound for cylindrical metal assemblies. The product cures when confined in the absence of air between close-fitting metal surfaces, helping to prevent loosening and leakage caused by shock loads, vibration and mechanical stress. The fluid consistency promotes penetration into close-clearance fits, keyways, splines, bearings and bushings. It is also suitable for strengthening press-fitted and close-fitting slip-fitted assemblies. The relatively slow fixture time provides additional time for component positioning before cure.
Specifications:
• Type: retaining compound.
• Technology: acrylic, anaerobic cure.
• Chemical basis: methacrylate.
• Number of components: 1.
• Physical form: liquid.
• Colour: green.
• Fluorescence: UV detectable.
• Viscosity at 25 °C: 100 to 150 mPa·s (Brookfield RVT, spindle 1, 50 rpm).
• Maximum diametral clearance: < 0.1 mm.
• Fixture time on steel: 45 min.
• Recommended for use with: metal (steel).
• Shear strength: 20 N/mm².
• Operating temperature range: -55 °C to +150 °C.
Standards:
• ISO 10123: standard defining test methods for anaerobic adhesives used in cylindrical assemblies. Certain performance characteristics of LOCTITE® 675, including cure speed and strength on shafts and hubs, are evaluated according to this test method.
Features:
LOCTITE® 675 is a single-component, low-viscosity, high-strength, slow-curing retaining compound for cylindrical metal assemblies. The product cures when confined in the absence of air between close-fitting metal surfaces, helping to prevent loosening and leakage caused by shock loads, vibration and mechanical stress. The fluid consistency promotes penetration into close-clearance fits, keyways, splines, bearings and bushings. It is also suitable for strengthening press-fitted and close-fitting slip-fitted assemblies. The relatively slow fixture time provides additional time for component positioning before cure.
Specifications:
• Type: retaining compound.
• Technology: acrylic, anaerobic cure.
• Chemical basis: methacrylate.
• Number of components: 1.
• Physical form: liquid.
• Colour: green.
• Fluorescence: UV detectable.
• Viscosity at 25 °C: 100 to 150 mPa·s (Brookfield RVT, spindle 1, 50 rpm).
• Maximum diametral clearance: < 0.1 mm.
• Fixture time on steel: 45 min.
• Recommended for use with: metal (steel).
• Shear strength: 20 N/mm².
• Operating temperature range: -55 °C to +150 °C.
Standards:
• ISO 10123: standard defining test methods for anaerobic adhesives used in cylindrical assemblies. Certain performance characteristics of LOCTITE® 675, including cure speed and strength on shafts and hubs, are evaluated according to this test method.
Cast iron housing, radial insert ball bearing with grub screw locking, sealing gasket with sealing ring. In the images, the self-aligning bearing is shown with an open cover and a closed cover. The product you have selected is fitted with two open covers.
Strengths
• Reliable retention of cylindrical assemblies exposed to vibration.
• Effective gap filling up to 0.1 mm between metal components.
• Easy application thanks to low viscosity.
• Longer positioning time before cure.
• Reinforcement of interference fits or close-fitting slip fits.
• One-component formulation with no mixing required.
• Suitable for the assembly of bearings, bushings and shafts.
• Effective gap filling up to 0.1 mm between metal components.
• Easy application thanks to low viscosity.
• Longer positioning time before cure.
• Reinforcement of interference fits or close-fitting slip fits.
• One-component formulation with no mixing required.
• Suitable for the assembly of bearings, bushings and shafts.
Applications
LOCTITE® 675 is used in mechanical assembly operations requiring the retention of cylindrical metal parts. It is suitable for mounting bearings, bushings, hubs, shafts and other press-fitted components. This product is commonly used in industrial maintenance, machinery manufacturing, transmissions, gearboxes and rotating equipment. The ability to fill small gaps also makes it suitable for assemblies incorporating keyways, splines or precision slip fits.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 250 ml |
| Drying time | 45 min |
Show UNSPSC/ECL@SS
£ 222.93 excl. VAT
/ Each
£ 267.52 incl. VAT
- Usually arrives within 14 working days