3M DP800538 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE OFF-WHITE 45ML
3M™ Scotch-Weld™ Structural Plastic Adhesive DP8005 Off-White
See technical informationReferences
3M:DP8005 45 ML
Rubix:226A6940
Manufacturer :7100241346
EAN:04054596861510

Product details : 3M DP800538 SCOTCH-WELD STRUCTURAL PLASTIC ADHESIVE OFF-WHITE 45ML
3M™ Scotch-Weld™ Structural Plastic Adhesive 8005 is one of our 10:1 ratio, two-part acrylic based adhesive specially formulated to bond many low surface energy plastics. It will adhere many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPE`s) without special surface preparation.
Get great handling strength in approximately 3 hours with 3M™ Scotch-Weld™ Structural Plastic Adhesive DP8005. Our medium viscosity adhesive bonds polyolefins without surface treatment. It’s made with a 10:1 mix ratio and has an impressive 3 minute work life. It can bond many low surface energy plastics, including many grades of Polypropylene, Polyethylene, and Thermoplastic Elastomers (TPE’s).
Strengths
• Ability to structural bond low surface energy plastics such as polyolefins, polypropylene, polyethylene and TPO's
• Excellent resistance to water and humidity combined with very good chemical resistance results in a bond that can withstand a variety of applications and conditions
• Cures at room temperature without heat or other chemicals to eliminate complex adhesion processes
• One step process results in a strong bond on low surface energy plastics minimizing or eliminating pre-treatment or preparation of the substrates needed prior to bonding
• Available in off-white and black
Applications
Metalworking - Signage - Specialty Vehicles - Woodworking
Technical specifications
Attributes
| Colour | beige |
|---|---|
| Volume | 45 ml |
| Min. temperature | -29 °C |
Show UNSPSC/ECL@SS
£ 44.31 excl. VAT
/ Each
£ 53.17 incl. VAT
- In stock: Next day delivery