3M SCOTCH-WELD EPOXY ADHESIVE DP2216 GREY 41.5 ML DUO-PAK
3M™ Scotch-Weld™ Epoxy Adhesive 2216 Translucent
See technical informationSee documentsReferences
3M:DP2216
Rubix:395A4804
Manufacturer :7100262036
EAN:00068060001153



Documents
Product details : 3M SCOTCH-WELD EPOXY ADHESIVE DP2216 GREY 41.5 ML DUO-PAK
3M™ Scotch-Weld™ 2216 B/A is a flexible two-component structural adhesive based on epoxy resin with a 5:7 mix ratio by weight. High peel strength Application of the mixed product is carried out with a brush or spatula
3M™ Scotch-Weld™ Epoxy Adhesive 2216 allows you to work confidently with tiles and many different materials. Our high strength, two-part epoxy resin is excellent for bonding metals, woods, plastics, rubbers and masonry materials. It’s a perfect tile adhesive – giving a high strength bond, yet flexible to withstand thermal expansion and contraction. It won’t become brittle in the cold, either. Cure at room temperature, to a high strength bond with both high shear and peel strength, without compromise to flexibility. Mix with ease, the base and accelerator are contrasting colours. Our adhesive remains strong in all elements and is resistant to extreme shock, vibration, and flexing
Strengths
Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries;Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging;Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold;Medium viscosity help minimize running, dripping, or migration while also self-leveling;Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry;Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes
Applications
Application - fastening panels - assembly - spot bonding - bonding - potting - encapsulation
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 41.5 ml |
| Min. temperature | -55 °C |
| Drying time | 90 min |
| Application type | applicazione con sistema duo-pak/epx, spatola, cazzuola o attrezzatura di flusso |
Show UNSPSC/ECL@SS
£ 29.91 excl. VAT
/ Each
£ 35.89 incl. VAT
- Delivery usually within ( 31 ) days