References
Teroson:PU 9225 SF DC 50ML
Rubix:129A0423
Manufacturer :882088
EAN:4002872012644
Product details : TEROSON PU 9225 BODY REPAIR 50ML 882088
TEROSON PU 9225 is a 2-component polyurethane repair adhesive. It is typically used for repair tasks on paintable interior and exterior plastic parts, in particular for damages such as scratches or holes in bumpers, spoilers, aprons, etc. The product can be cured with infrared light at 60°C or Flexitherm heating pads. Easy application with the TEROMIX HAND GUN (50 ml cartridges) or TEROSON STAKU HAND GUN (250 ml cartridges) and appropriate static mixer.Surface preparation with TEROSON VR 20 recommended.
Strengths
Recommended for repair areas more than 7 cm
Excellent sandability
Overpaintable with all car paint systems (use adhesion promoter TEROSON 150 P PRIMER)
OEM specified repair solution
Applications
Body Repair – Plastic repair adhesives: the allrounder. 2-component polyurethane, pot life: 10 min.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
Show UNSPSC/ECL@SS
£ 282.61 excl. VAT
/ Each
£ 339.13 incl. VAT
- Usually arrives within 14 working days
