3M POLYURETHANE SEAM SEALER WHITE 310 ML CARTRIDGE 08689


3M™ Polyurethane Seam Sealer

References
3m:08689-SD32
rubix:395A4756
manufacturer :7000077240
ean:4046719351510
brand logo
brand logo
Technical specifications
ColourWhite
Capacity310 ml
See all Specifications

Product details : 3M POLYURETHANE SEAM SEALER WHITE 310 ML CARTRIDGE 08689


3M™ Polyurethane Seam Sealer are high-solid adhesive 1K sealer products, which cure to a tough, permanently flexible material within 24 hours when exposed to atmospheric moisture.
(The speed of cure depends on bead thickness and environmental conditions). Temperature resistant from -40°C to +90°C (temporarily up to 120°C).
Ideal for sealing medium and wide car body seams, welding seams or even suitable for use on wood or plastics. Can be applied directly to bare steel, can be used as a weld-through sealer. This application must be done whilst the product is still wet (within 35 mins of appliation).
The product must be left to cure (min 45 mins!) prior to application of waterbased base coats.
3M™ Polyurethane Seam Sealers are 1K moisture curing polyurethane products designed for seam sealing applications in car body repair.

Strengths

Excellent adhesion;Paintable with commonly used paint systems;Non-shrinking, non-flow;Excellent weathering properties, water, oil and petrol resistant

Technical specifications


Attributes
ColourWhite
Capacity310 ml
Drying time45 min
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
  • Usually arrives within 14 working days