Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 20 843394
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 20 843394
2 flute carbide end mill - standard - straight shank - aluminium
References
giss cutline:
843394
rubix:
843394
ean:
3660338067112
Technical specifications
Diameter
20
mm
Total length
104
mm
Length of cut
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 20 843394
2 flute carbide end mill - standard - straight shank - aluminium
Technical specifications
Attributes
Diameter
20
mm
Total length
104
mm
Length of cut
38
mm
Number of teeth
2
Tail diameter
20
mm
Angle of helix
45
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.18
excl. VAT
/
Each
£
63.82
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 10 862768
DORMER S5298.0 6706509
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
SANDVIK 2F341-1200-100-SC 1710 7419257
WALTERPROT H302914-10 MILLING CUTTERS SOLID CARBIDE 5082291
SANDVIK R216.22-02030AAI20G 1610 5743043
DORMER S2196.0 S219 6.00 CARBIDE FLUTE 40 DEG EXTRA END MILL 6706641
WALTERPROT MC232-12.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568727
SANDVIK 2N342-1000-PDP2BM SC MILLING CM PLURA 2 8351806
SANDVIK R216.42-01530-AK20G 1620 5743435
SANDVIK R216.42-02030-AK30G1620 SC MILLING CM PLURA 2 5743395
SANDVIK 1P250-0635-XA1630 SC MILLING CM PLURA 1 7045803
DORMER S76516.0 END MILL 16.00 MM 6706869
DORMER S5236.0XR0.3 6706741
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209