Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5236.0XR0.3 6706741
DORMER S5236.0XR0.3 6706741
Solid carbide miller Dormer
References
dormer:
S5236.0XR0.3
rubix:
376A3850
ean:
7320760682906
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5236.0XR0.3 6706741
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S7678.0XR0.3 6707022
SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
DORMER S812HB3.5 DRILL 3.50 MM 5983574
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
CUTLINE 893441 D.8 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRA
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 6 862564
WALTERPROT MC232-08.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568714
SANDVIK 1K223-2000-300-NH H10F DURA SOLID CARBIDE END MILL 8412619
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 10 862566
SANDVIK 1K333-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213461
DORMER S814HB12.0 END MILL 12.00 MM 5983607
CUTLINE VARICUT 5MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.T4-08030BAS12N 1620 5743024
SANDVIK 2P342-1600-PBP2BM SC MILLING CM PLURA 2 8351855
DORMER S7666.0 END MILL 6.00 MM 6707008