• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209

SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F340-1905-228-SC 1745
rubix:318A1739
manufacturer :7419209
ean:7323222411861
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209


Technical specifications


Attributes
No attributes to display for this product
£ 426.25 excl. VAT
/ Each
£ 511.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-10030-AQ15GP10 SC MILLING CM PLURA 2 5743546DORMER S22916.0 DRILL 16.00 MM 6706529WALTER H4044918-1.5-7.5 ADVANCED MILLING CUTTERS 5150521DORMER S52112.0XR2.0 6706681CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 12 862711CUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGSANDVIK R216.42-00530-AJ05G1620 SC MILLING CM PLURA 2 5743490CUTLINE 862990 6MM 2FL CARBID BALLNOSE SLOTDRILL SHORT WELDON SHK OZMSANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIREDORMER S71710.0 END MILL 10.00 MM 6706704SANDVIK 2F440-1000-100ASD1725 SC MILLING CM PLURA 2 7858276SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601DORMER S26212.0XR0.3 6706944DORMER S71818.0 END MILL 18.00 MM 6706778

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories