Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 6 855657
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 6 855657
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855657
rubix:
855657
ean:
3660338110368
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 6 855657
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.83
excl. VAT
/
Each
£
8.20
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
DORMER S5292.0XD4 6706500
MITSUBCARB MPXLRBD0100R005N040 ENDMILL COATED MSTAR 90042807
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986
CUTLINE 893237 3MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413
SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 10 862555
CUTLINE 893370 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320
DORMER S803HB5.75 DRILL 5.75 MM 5982563
SANDVIK 2P360-0800-PA1630 SC MILLING CM PLURA 2 6260143
SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 2 862572
SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587