Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269
SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-2500-635-SC 1710
rubix:
317A9201
manufacturer :
7419269
ean:
7323222412462
Product details
Technical specifications
Product details : SANDVIK 2F341-2500-635-SC1710 SC MILLING CM PLURA 2 7419269
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.33
excl. VAT
/
Each
£
655.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232-20.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022564
CUTLINE VARICUT 4MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390
SANDVIK R216.42-02530-HC25G1700 SC MILLING CM PLURA 2 5963305
SANDVIK 2F341-1200-300-SC1710 SC MILLING CM PLURA 2 7419260
SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881
WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
CUTLINE 893393 8MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
DORMER S9035.0 DRILL 5.00 MM 5983105
DORMER S7184.0 END MILL 4.00 MM 6706770
SANDVIK 2P340-1600-PB1630 SC MILLING CM PLURA 2 6260111
DORMER S804HB25.0 END MILL 25.00 MM 5983616
SANDVIK 1K334-0400-100-XC 1730 DURA SOLID CARBIDE END MILL 8213483
DORMER S52110.0XR2.0 6706680
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986