Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413
SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P460-1000-OA O10M
rubix:
319A1020
manufacturer :
7254413
ean:
7323221821050
Product details
Technical specifications
Product details : SANDVIK 2P460-1000-OAO10M SC MILLING CM PLURA 2 7254413
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.67
excl. VAT
/
Each
£
281.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K333-0450-XA 1730 DURA SOLID CARBIDE END MILL 8213457
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S6124.0 6706610
SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
SANDVIK R215.H4-10050DAK03P 1620 5742569
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
DORMER S812HA3.0 DRILL 3.00 MM 5983517
SANDVIK 2P340-1400-PA1630 SC MILLING CM PLURA 2 6260093
SANDVIK R216.42-08030-AS12G1700 SC MILLING CM PLURA 2 5963316
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
DORMER S9032.5 DRILL 2.50 MM 5983086
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
SANDVIK R216.24-10050GCK22P 1620 5742941