• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301

SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S440-1588-304-SD 1725
rubix:318A7627
manufacturer :7858301
ean:7323225031943
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301


Technical specifications


Attributes
No attributes to display for this product
£ 288.75 excl. VAT
/ Each
£ 346.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298CUTLINE VARICUT 4MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFERSANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263DORMER S814HB4.0 END MILL 4.00 MM 5983624SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252CUTLINE 862839 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZMAX MSANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050SANDVIK R215.34C08040-DS09K1640 SC MILLING CM PLURA 2 5742671SANDVIK 1K337-0600-050-XD 1730 END MILL 8213617SANDVIK 1K365-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213598SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155DORMER S22618.0 END MILL 18.00 MM 6706788CUTLINE 832288 4VARI FLUT CARBID END MILL SPCL ALLOYS STR LONG REACH OCUTLINE 893405 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories