2 flute carbide - short series - straight shank
Diameter | 1 mm |
---|---|
Total length | 50 mm |
Length of cut | 5 mm |
Number of teeth | 2 |
Tail diameter | 6 mm |
Angle of helix | 30 ° |
Type of tail | cylindrical |
Machining material | steels / non-ferrous / stainless steels / cast iron |
Centre cut | yes |
Usually arrives within 14 working days