Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956
WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-3.5
rubix:
357A4374
manufacturer :
5081956
ean:
4042446059361
Technical specifications
Diameter
3.5
mm
Tail diameter
6
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956
Technical specifications
Attributes
Diameter
3.5
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.37
excl. VAT
/
Each
£
48.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA1.0 DRILL 1.00 MM 5983303
SANDVIK 2P360-1200-PA 1630 PLURA SOLID CARBIDE END MILL 6260138
SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866
WALTERPROT MC232-03.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022532
SANDVIK 2S342-1600-050CMBM2CM SC MILLING CM PLURA 2 8353002
DORMER S6378.0 6706877
SANDVIK R216.42-03030-AK04G 1620 5743522
DORMER S5315.0XD5 6706478
DORMER S5243.0XR0.3 6706649
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 1 863101
SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 6 863106
DORMER S2294.0XD4 DRILL 4.00 MM X 4.0 MM 6706520
CUTLINE 855672 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 12 862556