CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 8 867467
2 flute slot drill - hss co8% - short series - tialn coated
See technical informationSee documentsReferences
GISS Cutline:867467
Rubix:867467
EAN:3660338214486

Documents
Product details : CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 8 867467
DIN 327 N.
Slot milling cutter DIN327 HSSCo8 TiALN type DK 8mm
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 11 mm |
| Total length | 61 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 12.29 excl. VAT
/ Each
£ 14.75 incl. VAT
- In stock: Next day delivery
