Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER MC413-06.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959792
WALTER MC413-06.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959792
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC413-06.0A4XE-WJ30TF
rubix:
291A5172
manufacturer :
6959792
ean:
4042446269579
Technical specifications
Diameter
6
mm
Total length
100
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER MC413-06.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959792
Technical specifications
Attributes
Diameter
6
mm
Total length
100
mm
Length of cut
6
mm
Number of teeth
2
Tail diameter
6
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.19
excl. VAT
/
Each
£
126.23
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 4 862718
SANDVIK 316-16SM450C16040P1730 SOLID CARBIDE HEADS 7611773
SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649
DORMER P8016.0X6.0 BURR 6.00 MM X 6.00 MM 6814048
SANDVIK 316-12SL442-12000P 1730 6874182
SANDVIK 2P370-1588-PB1740 SC MILLING CM PLURA 2 6870036
SANDVIK 1K333-0280-XA 1730 DURA SOLID CARBIDE END MILL 8213453
SANDVIK R216.42-00330-JC03G1700 SC MILLING CM PLURA 2 5963265
DORMER S813HA3.5 DRILL 3.50 MM 5983600
CUTLINE 862981 12MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 2P232-0300-NA H10F PLURA SOLID CARBIDE END MILL 6260084
SANDVIK 2S342-1600-200CMBM2CM SC MILLING CM PLURA 2 8353004
MITSUBCARB MPXLRBD0100R010N080 ENDMILL COATED MSTAR 90042812
SANDVIK 2S342-1905-152CMBM2CM SC MILLING CM PLURA 2 8353009
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751