Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC ACC 4 COUPLING PACK OF 2
CENTAUR PVC ACC 4 COUPLING PACK OF 2
Chamfered Trunking Coupler
References
centaur manufacturing:
ACC4
rubix:
234A6238
Technical specifications
Type
Chamfered Trunking Coupler
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC ACC 4 COUPLING PACK OF 2
Strengths
•Provides a neat solution to joining trunking lengths
Locking devices provided for faster installation
Technical specifications
Attributes
Type
Chamfered Trunking Coupler
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 6AV21232DB030AX0 KTP400 SERIES
MCG M64200 600X400X200 SHEET STEEL ENC IP65 C/W BAC (H)600 MM X (W)400
CENTAUR PVC CCL 0W OVERLAPPING LID WHITE (DIA)85 MM
CENTAUR PVC CIC 33W 75MMX75MM INTERNAL COUPLER WHITE
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
CENTAUR PVC CIC 42W 100MMX50MM INTERNAL COUPLER WHITE
SMC IZT43-D36L-N IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
SMC IZT40-250D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC ACC 3 RADIUS DADO COUPLER WHITE 2 PACK OF 2
GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
CENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)
SMC IZT42-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC GYE 2/3 2.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)2 MM 1
MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X