Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MK K4872WHI PLATESWITCH 2 GANG 2 WAY S
MK K4872WHI PLATESWITCH 2 GANG 2 WAY S
Logic Plus 2 Gang 2 Way Light Switch
References
mk (honeywell):
K4872WHI
rubix:
229A9510
Technical specifications
Type
Logic Plus
See all Specifications
Product details
Technical specifications
Product details : MK K4872WHI PLATESWITCH 2 GANG 2 WAY S
These switches do not have to be derated when used with fluorescent or inductive loads
10A 2 Way
Single Pole
Twin Gang
Flush mounting
Operating temperature : -5°C to +40°C
Technical specifications
Attributes
Type
Logic Plus
Voltage
230
V
Amperage
10
A
Width
86
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.48
excl. VAT
/
Each
£
7.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10
MCG M64200 600X400X200 SHEET STEEL ENC IP65 C/W BAC (H)600 MM X (W)400
IP67 108X108X64 ADAPTABLE BOX
SMC IZT41-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MM
CENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM X
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
CENTAUR PVC SBR/9W 1 GANG 44MM DEEP SQUARE CORNERS (D)44 MM
MKELECTRIC 2-GANG 3-MODULE K3703
EMITEX EM05.001 KRONE TYPE PUNCH DOWN TOOL
KINGSMILL INDUSTRIES UK DRST16 16MM DRIVING HEAD (L)54 MM
SIEMENS 3ZY12121BA00 SAFEY RELAY MODULE
SMC IZT40-232D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MURRELEK 4000-68512-0000001 FRAME SINGLE TRANSPARENT