HAGER LTD KLDS8 LIGHTING DISTRIBUTION SYSTEM
8 Way klik Lighting Distribution Unit
See technical informationReferences
Hager:KLDS8
Rubix:229A9410

Product details : HAGER LTD KLDS8 LIGHTING DISTRIBUTION SYSTEM
Main terminal capacity: 5x4mm²
Flexible conducter terminal capacity: 1x1mm²
All socket outlets are factory connected and tested
All plastic is 'V0' rated
Socket outlets accept either klik lighting 3 pin plugs, klik AX 4 pin plugs and klik pre-wired leads
Cable entries will accept 20mm or can be drilled out to 25mm
Self-retained cover screw
Flexible conducter terminal capacity: 1x1mm²
All socket outlets are factory connected and tested
All plastic is 'V0' rated
Socket outlets accept either klik lighting 3 pin plugs, klik AX 4 pin plugs and klik pre-wired leads
Cable entries will accept 20mm or can be drilled out to 25mm
Self-retained cover screw
Technical specifications
Attributes
| Type | klik |
|---|---|
| Voltage | 230 V |
| Amperage | 16 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 171.09 excl. VAT
/ Each
£ 205.31 incl. VAT
- Delivery usually within ( 3 ) days
