GISS 860635 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE 3XL
2 in 1 eole’r jacket
See technical informationSee documentsReferences
Superseded Ref:847069
GISS:860635
Rubix:216A6516
EAN:3660338154577

Documents
Product details : GISS 860635 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE 3XL
Removable sleeve jacket made of Oxford fabric 100% polyester coated with polyurethane 200 g/m2. Two-colour yellow or orange and navy blue, high visibility EN ISO 20471. Body lining: polar fleece. Sleeve lining: quilted, 100% polyester. Reflective: 5 cm, seamed RETHIOTEXR band. Standard: EN ISO 20471
Strengths
Fully waterproof seams
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 200 g/m² |
| Material | oxford fabric 100 % polyester coated with polyurethane |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ Each
£ 83.76 incl. VAT
- Usually arrives within 14 working days
