HELLYHAN 74272_369-M ICU SOFTS JACKET EN471 YELLOW/EBONY M
ICU Softshell Jacket
See technical informationSee documentsReferences
Helly Hansen:74272_369-M
Rubix:255A6624
Manufacturer :74272_369-M
EAN:7040055234459

Documents
Product details : HELLYHAN 74272_369-M ICU SOFTS JACKET EN471 YELLOW/EBONY M
Strengths
•Softshell, fleece inside|•Detachable sleeves
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester;brushed tricot (inside collar) |
Show UNSPSC/ECL@SS
£ 118.20 excl. VAT
/ Each
£ 141.84 incl. VAT
- Usually arrives within 14 working days
