SMC VNA611A-F40A-5DZ-Q 2 PORT PROCESS VALVE


2-Way Pressure Valve

References
smc:VNA611A-F40A-5DZ-Q
rubix:392A4612
brand logo
brand logo
Technical specifications

Product details : SMC VNA611A-F40A-5DZ-Q 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.

Strengths

•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60C (no freezing

Technical specifications


Attributes
Logistic Weight2200 g
Typeport valve
Connecting diameter (inch)1-1/2 ''
Type of couplingg
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 255.28 excl. VAT
/ Each
£ 306.34 incl. VAT
  • Usually arrives within 14 working days