2 Zip Suit
Colour | Blue |
---|---|
Size | 4 |
Main material | Cotton |
Materials: 100% cotton 320 g/m2.
Colour scheme: Bugatti Blue.
Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .
Colour | Blue |
---|---|
Size | 4 |
Main material | Cotton |
Grammage | 320 g/m² |
Material | 100% Cotton |
Usually arrives within 14 working days