FACOM 200C.26 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 26MM
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.26
Rubix:395A5379
EAN:3148517553231



Product details : FACOM 200C.26 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 26MM
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 379 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x77x25 mm |
| Package weight | 379 g |
| Type | riveting hammer |
| Section | 25 mm |
| Length | 245 mm |
| Weight | 345 g |
| Diameter | 26 mm |
| Handle | graphite |
| Head length | 80 mm |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- Delivery usually within ( 14 ) days
