ROEBUCK TRI-MATERIAL HAMMER SECTION 32MM 845303
Trimaterial riveting hammer
See technical informationSee documentsReferences
Roebuck:845303
Rubix:209A8246
EAN:3660338075797

Documents
Product details : ROEBUCK TRI-MATERIAL HAMMER SECTION 32MM 845303
Carbon Steel Head.
Post-return treatment:
-Hardness between 52 and 59 HRC.
-Hardening depth from 46 HRC to 3 mm from the shock surface.
-Hardness always less than 35 HRC (eliminates the risk of breakage).
Tri material Hammer:
1) Fiberglass (resistant to environmental change).
2) polypropylene (less vibration).
3) SEBS (for overmolding).
Polished and tapered head. Safety of the tool ensured by a connection head handle with epoxy resin. Fiberglass technical insert ensures tool rigidity. Overmolding of the handle, high safety nozzle. Ergonomic handle with widened tip, prevents the hammer from escaping during use. Standard: ISO 15601, NFE 71-016
Post-return treatment:
-Hardness between 52 and 59 HRC.
-Hardening depth from 46 HRC to 3 mm from the shock surface.
-Hardness always less than 35 HRC (eliminates the risk of breakage).
Tri material Hammer:
1) Fiberglass (resistant to environmental change).
2) polypropylene (less vibration).
3) SEBS (for overmolding).
Polished and tapered head. Safety of the tool ensured by a connection head handle with epoxy resin. Fiberglass technical insert ensures tool rigidity. Overmolding of the handle, high safety nozzle. Ergonomic handle with widened tip, prevents the hammer from escaping during use. Standard: ISO 15601, NFE 71-016
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 32 mm |
| Length | 308 mm |
| Weight | 665 g |
| Handle | tri-material |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Usually arrives within 14 working days
